This item is Discontinued.

Oxford Punch Pop Fashion Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Black/White Labyrinth Design 42552

Punch Pop Fashion Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Black/White Labyrinth Design (Discontinued)

  • Mfr # 42552
  • Zoro # G403467193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42552
Zoro #
G403467193
UPC #
78787422520
Country of Origin
Mexico

Dimensions

Size
11 x 8.5

Details

Color
Black/White Labyrinth
Number of Rings
3
Material
Polypropylene
Holding Capacity
1.5"
Weight
0.83 lbs

Description

Underlying primary colors pop out to add a playful twist to an organization essential. Cover overlay's laser-cut pattern makes a bold statement while delivering a nostalgic Gen X, DIY effect. Round-ring design and quality metal mechanism ensure reliable performance. Pop color matches interior color.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.