Two Pocket File Folder 8-1/2 x 11", Black, PK25

  • Mfr # 57506

  • Zoro # G5023868


product price:  $22.89
/pk 25, $0.92/ea

Key Features

Color
Black
Material
Paper Stock
Size
11 x 8.5
Sheet Size
11 x 8.5
Paper Capacity
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57506
Zoro #
G5023868
UPC #
078787575066
Country of Origin
United States

Dimensions

Size
11 x 8.5
Sheet Size
11 x 8.5

Details

Item
Portfolio,Letter,2Pockt,Black,PK25
Color
Black
Material
Paper Stock
Paper Capacity
0.5"
Capacity
100 Sheets
Finish
Leatherette Grain
Weight
2.5 lbs
Business Card Holder
Inside Front Cover
Inside Pockets
One Back; One Front
Front Cover Color
Black
Cover Material
Paper Stock
Texture/Finish
Leatherette Grain
Sheet Capacity
100

Description

Portfolio,Letter,2Pockt,Black,PK25, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.