Two Pocket Folder, Leather, PK25

  • Mfr # 57509

  • Zoro # G4129408


product price:  $21.75
/pk 25, $0.87/ea

Key Features

Color
Yellow
Material
Paper Stock
Size
11 x 8.5
Sheet Size
11 x 8.5
Paper Capacity
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57509
Zoro #
G4129408
UPC #
078787575097
Country of Origin
United States

Dimensions

Size
11 x 8.5
Sheet Size
11 x 8.5

Details

Item
TwinPocketFolder,Leather,PK25
Color
Yellow
Material
Paper Stock
Paper Capacity
0.5"
Capacity
100 Sheets
Weight
2.55 lbs
Finish
Leatherette Grain
Front Cover Color
Yellow
Business Card Holder
Inside Front Cover
Inside Pockets
One Back; One Front
Cover Material
Paper Stock
Texture/Finish
Leatherette Grain

Description

Twin-Pocket Folder, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.