
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57510
Zoro #
G4129399
UPC #
078787575103
Country of Origin
United States
Dimensions
Size
11 x 8.5
Sheet Size
11 x 8.5
Details
Item
TwinPocketFolder,Leather,PK25
Color
Orange
Material
Paper Stock
Paper Capacity
0.5"
Capacity
100 Sheets
Weight
2.53 lbs
Finish
Leatherette Grain
Inside Pockets
One Back; One Front
Texture/Finish
Leatherette Grain
Front Cover Color
Orange
Cover Material
Paper Stock
Business Card Holder
Inside Front Cover
Sheet Capacity
100
Description
Twin-Pocket Folder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.