Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry Detergent, 160 oz (10 lb) Powder, Orange, 3 PK

  • Mfr # CDC3320000108CT

  • Zoro # G802458068


product price: $66.45
/pk 3, $22.15/ea

Key Features

Cleaner Form
Powder
Cleaner Container Size
160 oz (10 lb)
Color
Orange
Primary Chemical
Baking Soda
Effective to Remove
Stain Remover; Odor Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC3320000108CT
Zoro #
G802458068
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
160 oz (10 lb)

Details

Item
Laundry Detergent
Cleaner Form
Powder
Color
Orange
Primary Chemical
Baking Soda
Effective to Remove
Stain Remover; Odor Remover
Features
Fade Resistant
Application
Laundry

Description

Arm & Hammer laundry detergent gets your whites whiter and your brights brighter. Reformulated with the power of OxiClean stain-fighters, it packs more cleaning power in every scoop. Detergent is also made with real Arm & Hammer Activated Baking Soda. Its deep-cleaning formula helps remove tough stains and odors and prevent fading. Box of powder detergent yields 130 loads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.