
On-the-Go Pen Stain Remover, Bonus Size, 22 mL Pen
Mfr # 80575-23564
Zoro # G516009549
product price:Â $8.29
/ea
Sold in multiples of 2 for $16.58
Key Features
Container Type
Pen
Container Size
22 mL
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80575-23564
Zoro #
G516009549
UPC #
805752356401
Country of Origin
United States
Dimensions
Container Size
22 mL
Details
Container Type
Pen
Item
Laundry Pretreatments
Cleaner Form
Liquid
Description
The power of oxygen tackles your toughest stains! The portable pen is super convenient for on-the-go travel. The spring-loaded tip, which is stain resistant to eliminate redepositing stain material, allows for easy and accurate dispensing. The color-safe, chlorine-free formula will not leave residue on fabrics. Cap-top closure ensures a tight seal.
- Oxygen-based stain fighter.
- Maximum-strength stain removal.
- Color-safe and chlorine-free.
- Portable and convenient pen applicator.
- Formulated to remove the most common on-the-go stains.
- For use on delicate and color-fast washable fabrics.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.