Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Versatile Stain Remover, Regular Scent, 7.22 lb Box

  • Mfr # 57037-00069

  • Zoro # G6070581


product price: $25.79
/ea

Key Features

Application
Laundry Pretreatment
Weight
7.92 lbs
Capacity
7.22 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57037-00069
Zoro #
G6070581
UPC #
757037517918
Country of Origin
United States

Details

Application
Laundry Pretreatment
Weight
7.92 lbs
Capacity
7.22 lbs

Description

OxiCleanTM Versatile Stain Remover, Regular Scent, 7.22 lb Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.