Zoro Homepage

Versatile Stain Remover, Regular Scent, 7.22 lb Box, PK4

  • Mfr # 57037-00069

  • Zoro # G6075910


product price: $78.49
/pk 4, $19.62/ea
Free Shipping & Returns

Key Features

Application
Laundry Pretreatment
Weight
32.78 lbs
Capacity
7.22 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57037-00069
Zoro #
G6075910
UPC #
757037000694
Country of Origin
United States

Details

Application
Laundry Pretreatment
Weight
32.78 lbs
Capacity
7.22 lbs

Description

Water-activated, oxygen-based stain fighter works extremely well as a presoak or laundry detergent additive. Maximum-strength formula eliminates even the toughest stains. Color-safe and chlorine-free.


  • • Water-activated, oxygen-based stain fighter.
  • • Maximum-strength stain removal.
  • • Color-safe and chlorine-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.