
Cleaners & Detergents, 1 gal. Bottle, Unscented, Colorless, 4 PK (Discontinued)
- Mfr # 4963314
- Zoro # G6074483
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4963314
Zoro #
G6074483
UPC #
10807174502722
Country of Origin
Canada
Dimensions
Size
1 gal.
Details
Container Type
Bottle
Fragrance
Unscented
Color
Colorless
Item
Cleaners & Detergents
Primary Chemical
2-Hydroxybenzoic Acid; Phosphoric Acid; Hydrogen Peroxide
Capacity
1 gal
Physical Form
Liquid
For Use On
Ceramic; Fiberglass; Glass; Laminates; Metal; Plastic; Sealed Stone; Vinyl
Effective to Remove
Bacteria; Dust; Fungus; Germs; Grime; Mildew; Mold; Viruses; Water-Based Soil
Recommended Dilution
1:16, 1:64, 1:128, 1:256
Application
Disinfectant/Cleaner
Net Weight
36.994 lbs
Surface
Ceramic; Fiberglass; Glass; Laminates; Metal; Plastic; Sealed Stone; Vinyl
Standards
EPA Reg. No. 70627-58; EPA List N
Description
Oxivir® Five 16 One-Step Disinfectant Cleaner, 1gal Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.