This item is Discontinued.

Oxo Good Grips Toilet Plunger and Canister, 24in Plastic Handle, 6in dia, White 12241700

Good Grips Toilet Plunger and Canister, 24in Plastic Handle, 6in dia, White (Discontinued)

  • Mfr # 12241700
  • Zoro # G815510043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12241700
Zoro #
G815510043
UPC #
719812685731
Country of Origin
China

Dimensions

Plunger Dia. (In.)
6 in
Handle Length
24 in

Details

Handle Material
Plastic
Item
Flanged/Toilet Plunger Cups

Description

Simply lift the plunger and the canister automatically springs open. The plunger head is designed to work on all toilets, including low-flush. After use, simply replace it in the canister for neat and sanitary storage. A built-in drip tray catches excess water and allows it to evaporate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.