0-80X1/4 MS51958-B Phil Pan Machine Screw Fine Full Thread 300 Series S/S DFAR Black Ox, 5000PK

  • Mfr # 481286

  • Zoro # G322661818


product price:  $640.99
/pk 5000, $0.13/ea
Free Shipping & Returns

Key Features

Thread Size
#0-80
Fastener Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
481286
Zoro #
G322661818
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#0-80
Fastener Length
1/4 in

Description

0-80X1/4 MS51958-B Phil Pan Machine Screw Fine Full Thread 300 Series S/S DFAR Black Ox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.