Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-8X6 Coarse Thread Hex Cap Screw Grade 5 Zinc, 25PK

  • Mfr # 137102

  • Zoro # G822664234


product price: $455.99
/pk 25, $18.24/ea
Free Shipping & Returns

Key Features

Fastener Length
6 in
Thread Size
1"-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137102
Zoro #
G822664234
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
6 in
Thread Size
1"-8

Description

1-8X6 Coarse Thread Hex Cap Screw Grade 5 Zinc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.