10-12X1/2 Square Truss Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel, 3000PK

  • Mfr # 637177

  • Zoro # G522695897


product price: $235.99
/pk 3000, $0.08/ea
Free Shipping & Returns

Key Features

Fastener Length
1/2 in
Screw Size
#10-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
637177
Zoro #
G522695897
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1/2 in
Screw Size
#10-12

Description

10-12X1/2 Square Truss Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.