10-9X1 Square Drive Pan Head Deep Thread Screw Type 17 Full Thred 18 8 Stainless Steel, 1250PK

  • Mfr # 577977

  • Zoro # G022687163


product price:  $410.99
/pk 1250, $0.33/ea
Free Shipping & Returns

Key Features

Screw Size
#10
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577977
Zoro #
G022687163
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
1 in

Description

10-9X1 Square Drive Pan Head Deep Thread Screw Type 17 Full Thred 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.