10-9X3/4 Phillips Flat Head w/Nibs Deep Thrd Wood Screw Type17 Full Thrd Stainless Steel, 2000PK

  • Mfr # 631302

  • Zoro # G122672335


product price: $324.99
/pk 2000, $0.16/ea
Free Shipping & Returns

Key Features

Screw Size
#10
Fastener Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631302
Zoro #
G122672335
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3/4 in

Description

10-9X3/4 Phillips Flat Head w/Nibs Deep Thrd Wood Screw Type17 Full Thrd Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products