Zoro Homepage

10-9X5/8 Square Drive Pan Head Deep Thread Screw Type 17 Full Thread Black Oxide & Oil, 5000PK

  • Mfr # 623959

  • Zoro # G722695130


product price: $307.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Fastener Length
5/8 in
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623959
Zoro #
G722695130
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
5/8 in
Screw Size
#10

Description

10-9X5/8 Square Drive Pan Head Deep Thread Screw Type 17 Full Thread Black Oxide & Oil

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products