Shop OXOXO
See all product information
Create Account
10X3 1/2 6 Lobe Bugle Head Coarse Thread Sharp Point Deck Screw Dacrotized, 700PK
- Mfr # 583044
- Zoro # G022686401
product price:Â
$
277.99
/pk of 700, $0.40/ea
Free Shipping & Returns
Key Features
Bugle Head
Torx Drive
Screw Size
#10
Fastener Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 583044
- Zoro #
- G022686401
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Bugle
- Drive
- Torx
Dimensions
- Screw Size
- #10
- Fastener Length
- 3-1/2 in
Description
10X3 1/2 6 Lobe Bugle Head Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.