Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10X3 1/2 Phillips Flat Head with Nibs Deep Thread Wood Screw Type 17 2/3 Thread Black Ox, 500PK

  • Mfr # 522740

  • Zoro # G122669359


product price: $147.99
/pk 500, $0.30/ea
Free Shipping & Returns

Key Features

Fastener Length
3-1/2 in
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522740
Zoro #
G122669359
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3-1/2 in
Screw Size
#10

Description

10X3 1/2 Phillips Flat Head with Nibs Deep Thread Wood Screw Type 17 2/3 Thread Black Ox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products