12-24X1/2 Unslotted Ind Hex Washer Thread Cutting Screw Type F Full Thread 410 Stainless, 2000PK

  • Mfr # 627107

  • Zoro # G822693012


product price: $312.99
/pk 2000, $0.16/ea
Free Shipping & Returns

Key Features

Fastener Length
1/2 in
Screw Size
#12-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627107
Zoro #
G822693012
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1/2 in
Screw Size
#12-24

Description

12-24X1/2 Unslotted Ind Hex Washer Thread Cutting Screw Type F Full Thread 410 Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.