12-24X3/4 Unslotted Ind Hex Washer Thread Cutting Screw Type F Full Thread 410 Stainless, 2000PK

  • Mfr # 471311

  • Zoro # G222689196


product price: $1,343.99
/pk 2000, $0.67/ea
Free Shipping & Returns

Key Features

Fastener Length
3/4 in
Screw Size
#12-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471311
Zoro #
G222689196
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/4 in
Screw Size
#12-24

Description

12-24X3/4 Unslotted Ind Hex Washer Thread Cutting Screw Type F Full Thread 410 Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products