Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2X3/4X.062 Flat Washer Nylon Black, 5000PK

  • Mfr # 601020

  • Zoro # G422698547


product price: $268.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Inside Diameter
1/2 in
Outside Diameter
3/4 in
Maximum Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601020
Zoro #
G422698547
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
1/2 in
Outside Diameter
3/4 in
Maximum Thickness
0.062 in

Description

1/2X3/4X.062 Flat Washer Nylon Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.