Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14-10X2 Square Pan Self Tapping Screw Type A Fully Threaded Zinc Bake, 1000PK

  • Mfr # 494265

  • Zoro # G622684036


product price: $386.99
/pk 1000, $0.39/ea
Free Shipping & Returns

Key Features

Screw Size
#14-10
Fastener Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494265
Zoro #
G622684036
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14-10
Fastener Length
2 in

Description

14-10X2 Square Pan Self Tapping Screw Type A Fully Threaded Zinc Bake

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products