14-10X3/4 Phillips Pan Self Tap Screw Type A Full Thread 18 8 Stainless Steel Black Ox, 1000PK

  • Mfr # 492658

  • Zoro # G322687351


product price:  $388.99
/pk 1000, $0.39/ea
Free Shipping & Returns

Key Features

Fastener Length
3/4 in
Screw Size
#14-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
492658
Zoro #
G322687351
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/4 in
Screw Size
#14-10

Description

14-10X3/4 Phillips Pan Self Tap Screw Type A Full Thread 18 8 Stainless Steel Black Ox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products