1/4-8X3 Phillips Bugle Head Exterior Wood Deck Screw 18-8 Stainless Steel, 400PK

  • Mfr # 555815

  • Zoro # G622672385


product price:  $502.99
/pk 400, $1.26/ea
Free Shipping & Returns

Key Features

Phillips Drive
Bugle Head
Screw Size
1/4"-8
Fastener Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555815
Zoro #
G622672385
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"-8
Fastener Length
3 in

Details

Drive
Phillips
Head Type
Bugle

Description

1/4-8X3 Phillips Bugle Head Exterior Wood Deck Screw 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.