Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4X5/8X.04 Flat Washer 3 16 Stainless Steel, 5000PK

  • Mfr # 160766

  • Zoro # G022669633


product price: $704.99
/pk 5000, $0.14/ea
Free Shipping & Returns

Key Features

Inside Diameter
1/4 in
Outside Diameter
5/8 in
Maximum Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160766
Zoro #
G022669633
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
1/4 in
Outside Diameter
5/8 in
Maximum Thickness
0.04 in

Description

1/4X5/8X.04 Flat Washer 3 16 Stainless Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.