Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1X2X.12 Flat Washer 3 16 Stainless Steel, 100PK

  • Mfr # 133564

  • Zoro # G922685832


product price: $168.99
/pk 100, $1.69/ea
Free Shipping & Returns

Key Features

Inside Diameter
1 in
Outside Diameter
2 in
Maximum Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133564
Zoro #
G922685832
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
1 in
Outside Diameter
2 in
Maximum Thickness
0.12 in

Description

1X2X.12 Flat Washer 3 16 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.