.203-.562 MS15795 Military Flat Washer 300 Series Stainless Steel DFAR, 2500PK
- Mfr # 552166
- Zoro # G722699916
product price:Â
$
983.99
/pk of 2500, $0.39/ea
Free Shipping & Returns
Key Features
Outside Diameter
0.562 in
Inside Diameter
0.203 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552166
- Zoro #
- G722699916
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter
- 0.562 in
- Inside Diameter
- 0.203 in
Description
.203-.562 MS15795 Military Flat Washer 300 Series Stainless Steel DFAR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.