Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0X1.5X2 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 2PK

  • Mfr # 600073

  • Zoro # G722691361


product price: $70.15
/pk 2, $35.08/ea

Key Features

Inside Dia.
1.5 in
Outside Dia.
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600073
Zoro #
G722691361
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
1.5 in
Outside Dia.
2 in
Length
2 in

Description

2.0X1.5X2 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.