2.37X2.0X1 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain, 4PK

  • Mfr # 600205

  • Zoro # G322686354


product price:  $81.55
/pk 4, $20.39/ea
Free Shipping & Returns

Key Features

Outside Diameter
2.37 in
Length
1 in
Bore Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600205
Zoro #
G322686354
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
2.37 in
Length
1 in
Bore Dia.
2 in

Description

2.37X2.0X1 Tension Bushing Type 3 6150 Spring Steel Through Hardened and Tempered Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.