Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4-10X10 Carriage Bolt Partially Threaded 6in Thread Under Sized Body Zinc, 20PK

  • Mfr # 210809

  • Zoro # G022673579


product price: $211.99
/pk 20, $10.60/ea
Free Shipping & Returns

Key Features

Fastener Length
10 in
Thread Size
3/4"-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210809
Zoro #
G022673579
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
10 in
Thread Size
3/4"-10

Description

3/4-10X10 Carriage Bolt Partially Threaded 6in Thread Under Sized Body Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.