3/4X2X.07 Fender Washer 18 8 Stainless Steel, 500PK

  • Mfr # 404972

  • Zoro # G422668311


product price:  $1,147.99
/pk 500, $2.30/ea
Free Shipping & Returns

Key Features

Outside Diameter
2 in
Maximum Thickness
0.07 in
Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404972
Zoro #
G422668311
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
2 in
Maximum Thickness
0.07 in
Inside Diameter
3/4 in

Description

3/4X2X.07 Fender Washer 18 8 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.