3/8-24X1 1/8 Hex Rod Coupling Nut 1/2 inch Across Flats Zinc, 200PK

  • Mfr # 319836

  • Zoro # G422670970


product price:  $160.99
/pk 200, $0.80/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-24
Hex Width
1/2 in
Overall Length
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
319836
Zoro #
G422670970
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-24
Hex Width
1/2 in
Overall Length
1-1/8 in

Description

3/8-24X1 1/8 Hex Rod Coupling Nut 1/2 inch Across Flats Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.