Zoro Homepage

3/8X1X.04 Flat Washer 3 16 Stainless Steel, 2000PK

  • Mfr # 186155

  • Zoro # G822660946


product price: $946.99
/pk 2000, $0.47/ea
Free Shipping & Returns

Key Features

Outside Diameter
1 in
Maximum Thickness
0.04 in
Inside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186155
Zoro #
G822660946
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
1 in
Maximum Thickness
0.04 in
Inside Diameter
3/8 in

Description

3/8X1X.04 Flat Washer 3 16 Stainless Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.