3/8X1X.05 Flat Washer 18 8 Stainless Steel, 2000PK

  • Mfr # 186140

  • Zoro # G822663541


product price: $466.99
/pk 2000, $0.23/ea
Free Shipping & Returns

Key Features

Inside Diameter
3/8 in
Maximum Thickness
0.05 in
Outside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186140
Zoro #
G822663541
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
3/8 in
Maximum Thickness
0.05 in
Outside Diameter
1 in

Description

3/8X1X.05 Flat Washer 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.