Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-40X1/4X3/32 Coarse Thread Standard Pattern Hex Machine Screw Nut Steel Nickel Finish, 10000PK

  • Mfr # 597488

  • Zoro # G522673949


product price: $315.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Hex Width
1/4 in
Hex Height
3/32 in
Thread Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597488
Zoro #
G522673949
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Width
1/4 in
Hex Height
3/32 in
Thread Size
#4-40

Description

4-40X1/4X3/32 Coarse Thread Standard Pattern Hex Machine Screw Nut Steel Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.