4-40X3/4 One Quarter Hex Male Female Standoff Brass Nickel, 500PK

  • Mfr # 335421

  • Zoro # G922671958


product price:  $412.99
/pk 500, $0.83/ea
Free Shipping & Returns

Key Features

Hex Width
1/4 in
Overall Length
3/4 in
Thread Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
335421
Zoro #
G922671958
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Width
1/4 in
Overall Length
3/4 in
Thread Size
#4-40

Description

4-40X3/4 One Quarter Hex Male Female Standoff Brass Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.