Hex Female Standoff, PK25
- Mfr # 2120-632-N
- Zoro # G322961895
product price:Â
$
62.59
/pk of 25, $2.50/ea
Sold in multiples of 6Â pks for
$375.54
Key Features
Shape
Hex
Thread Direction
Right Hand
Body Length
1 1/2 in
Thread Fit Side A
2B
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2120-632-N
- Zoro #
- G322961895
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Material
- Nylon
- Material Grade/Class
- 6/6
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 1 1/2 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.