5-14X5/8 Phil Flat No Nibs Deep Thread Wood Screw Type 17 Full Thread Black Oxide, 9000PK

  • Mfr # 531186

  • Zoro # G522685270


product price: $242.99
/pk 9000, $0.03/ea
Free Shipping & Returns

Key Features

Screw Size
#5
Fastener Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531186
Zoro #
G522685270
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#5
Fastener Length
5/8 in

Description

5-14X5/8 Phil Flat No Nibs Deep Thread Wood Screw Type 17 Full Thread Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products