5/16X2X.06 Fender Washer 18 8 Stainless Steel, 1000PK

  • Mfr # 448204

  • Zoro # G022685664


product price:  $1,315.99
/pk 1000, $1.32/ea
Free Shipping & Returns

Key Features

Inside Diameter
5/16 in
Maximum Thickness
0.06 in
Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448204
Zoro #
G022685664
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
5/16 in
Maximum Thickness
0.06 in
Outside Diameter
2 in

Description

5/16X2X.06 Fender Washer 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.