5/16X5/8X.05 Flat Washer 18 8 Stainless Steel, 1000PK

  • Mfr # 316439

  • Zoro # G822699816


product price:  $138.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0.05 in
Inside Diameter
5/16 in
Outside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316439
Zoro #
G822699816
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Thickness
0.05 in
Inside Diameter
5/16 in
Outside Diameter
5/8 in

Description

5/16X5/8X.05 Flat Washer 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.