5/8-18X2 1/8 Hex Rod Coupling Nut 13/16 inch Across Flats Zinc, 100PK

  • Mfr # 409521

  • Zoro # G122671697


product price:  $237.99
/pk 100, $2.38/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-18
Overall Length
2-1/8 in
Hex Width
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
409521
Zoro #
G122671697
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8"-18
Overall Length
2-1/8 in
Hex Width
13/16 in

Description

5/8-18X2 1/8 Hex Rod Coupling Nut 13/16 inch Across Flats Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.