6-13X1 1/2 Square Drive Pan Head Deep Thread Screw Type 17 2/3 Thread 18 8 Stainless Steel, 2500PK

  • Mfr # 629256

  • Zoro # G022691122


product price: $396.99
/pk 2500, $0.16/ea
Free Shipping & Returns

Key Features

Fastener Length
1-1/2 in
Screw Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
629256
Zoro #
G022691122
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1-1/2 in
Screw Size
#6

Description

6-13X1 1/2 Square Drive Pan Head Deep Thread Screw Type 17 2/3 Thread 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.