Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-13X1 #2 Square Drive Flat Head No Nibs Deep Thread Type 17 Full Thread Zinc Bake, 6000PK

  • Mfr # 523843

  • Zoro # G622699047


product price: $234.99
/pk 6000, $0.04/ea
Free Shipping & Returns

Key Features

Screw Size
#6
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523843
Zoro #
G622699047
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1 in

Description

6-13X1 #2 Square Drive Flat Head No Nibs Deep Thread Type 17 Full Thread Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.