6-13X1 Flat Head Nibbed Square Drive Deep Thread Wood Screw Type 17 Full Thrd Zinc Bake, 9000PK

  • Mfr # 557934

  • Zoro # G522670290


product price:  $365.99
/pk 9000, $0.04/ea
Free Shipping & Returns

Key Features

Screw Size
#6
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557934
Zoro #
G522670290
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1 in

Description

6-13X1 Flat Head Nibbed Square Drive Deep Thread Wood Screw Type 17 Full Thrd Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.