6-13X1/2 Phillips Flat Head no Nibs Deep Thread Wood/Hinge Screw Full Thread Black Ox Oil, 10000PK

  • Mfr # 568437

  • Zoro # G522671754


product price: $422.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Screw Size
#6
Fastener Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568437
Zoro #
G522671754
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1/2 in

Description

6-13X1/2 Phillips Flat Head no Nibs Deep Thread Wood/Hinge Screw Full Thread Black Ox Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.