6-13X3/4 Flat Head Nibbed Square Drive Deep Thread Wood Screw Type 17 Full Thrd Zinc Bake, 10000PK

  • Mfr # 557928

  • Zoro # G922680172


product price: $369.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Fastener Length
3/4 in
Screw Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
557928
Zoro #
G922680172
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/4 in
Screw Size
#6

Description

6-13X3/4 Flat Head Nibbed Square Drive Deep Thread Wood Screw Type 17 Full Thrd Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.