6-13X3/4 Square Phil Combo Drive Flat w/Nibs Deep Thread Wood Scr Ful Thd Type17 ZincBake, 10000PK

  • Mfr # 559419

  • Zoro # G622695353


product price: $365.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Screw Size
#6
Fastener Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559419
Zoro #
G622695353
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
3/4 in

Description

6-13X3/4 Square Phil Combo Drive Flat w/Nibs Deep Thread Wood Scr Ful Thd Type17 ZincBake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.