6-13X5/8 Phil Flat .260-.279 OD no Nibs Deep Thread Wood Screw Type17 Full Thrd Nickel, 10000PK

  • Mfr # 569259

  • Zoro # G622691836


product price:  $636.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Screw Size
#6
Fastener Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569259
Zoro #
G622691836
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
5/8 in

Description

6-13X5/8 Phil Flat .260-.279 OD no Nibs Deep Thread Wood Screw Type17 Full Thrd Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.