Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-13X7/8 Phillips Flat Head w/Nibs Deep Thread Wood Screw Type 17 Full Thread Zinc Bake, 10000PK

  • Mfr # 629584

  • Zoro # G522696658


product price: $380.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Fastener Length
7/8 in
Screw Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
629584
Zoro #
G522696658
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
7/8 in
Screw Size
#6

Description

6-13X7/8 Phillips Flat Head w/Nibs Deep Thread Wood Screw Type 17 Full Thread Zinc Bake

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.