6-20X3/8 Slot Indent Hex Washer Thread Cut Screw Type 25 Full Thread 18 8 Stainless Steel, 2000PK

  • Mfr # 567158

  • Zoro # G422696062


product price:  $265.99
/pk 2000, $0.13/ea
Free Shipping & Returns

Key Features

Screw Size
#6-20
Fastener Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
567158
Zoro #
G422696062
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6-20
Fastener Length
3/8 in

Description

6-20X3/8 Slot Indent Hex Washer Thread Cut Screw Type 25 Full Thread 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products